Buyers 2" License/Utility Light With 2 LED - 5622032
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2 Inch License/Utility Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The two LED light has a clear lens, a chrome housing, and backed with a limited lifetime warranty.
PRICE
$13.00
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1 in |
| Height | 1-3/8 in |
| Size | 2" |
Product Details
| Type | License Plate |
| Lens Color Family | Clear |
| Amperage | 0.047 A |
| Number of LEDs | 2 |
| Mounting Location | Surface |
| Wattage | 0.564 W |
| Voltage | 12 V |
| Housing Color Family | Silver |
| Description | License/Utility Light With 2 LED |
| Manufacturers Part Number | 5622032 |
| Respirator Connection Type | Hard Wired |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |