Buyers Amber/Clear Oval Mini Light Bar With 40 LED - 9.875 x 6.75 x 1.625 Inch - 8891082
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Oval LED Mini Light Bar has 40 LEDs and includes a 15 ft power cord with accessory power plug, on/off switch, and momentary switch. It mounts to your vehicle with heavy duty magnetic feet or with the included mounting studs. The low-profile light bar comes in an amber/clear color, and features 20 flash patterns. Lights are backed with a 5 year warranty.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/8 in |
| Depth | 6-2/3 in |
| Height | 1-3/5 in |
| Cord Length | 15 ft |
Product Details
| Type | LED Light Bar |
| Number of Flash Patterns | 20 |
| Color Temperature | Amber/Clear K |
| Amperage | 3.34 A |
| Number of LEDs | 40 |
| Style | Oval |
| Mounting Location | Magnetic or Permanent |
| Wattage | 40.08 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Manufacturers Part Number | 8891082 |
| Respirator Connection Type | DC Adaptor |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |