Buyers Products 22" Light Bar for Ford® Pickup Truck, Drill-Free Cab Mount
Write a Review
|
Questions & Answers (0)
Product Description
Eliminates the need to drill into the cab roof by installing in the vehicle's pre-existing OEM third brake light location. Works with Ford® F-150 (2015+) and Ford® F-250-550 (2017+). Aerodynamic design with 7/8 in. low-profile mounting surface. One piece construction makes for a quick and easy install. Sturdy mount has a 30 lb capacity. 22 in. long, 10 in. deep mounting platform is pre-punched to accommodate a wide range of mini-light bars and beacons. Light-weight, 3/16 in. aluminum construction with a black powder-coated finish.
Buyers Products Fleet Series Drill-Free Light Bar Cab Mount for Ford® Pickup Trucks eliminates the need to drill mounting holes in your cab's roof. The rooftop mount conveniently bolts into the holes for your vehicle's OEM third brake light.
The one piece construction makes installation quick and easy, and your vehicle's OEM brake light screws back into your vehicle's hardware once the install is complete. The mount's low-profile design means improved aerodynamics.
Buyers Products Fleet Series Drill-Free Light Bar Cab Mount for Ford® Pickup Trucks eliminates the need to drill mounting holes in your cab's roof. The rooftop mount conveniently bolts into the holes for your vehicle's OEM third brake light.
The one piece construction makes installation quick and easy, and your vehicle's OEM brake light screws back into your vehicle's hardware once the install is complete. The mount's low-profile design means improved aerodynamics.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 10 in |
| Height | 3-7/9 in |
| Weight Capacity | 30 |
Product Details
| Type | Light Bar Cab Mount |
| Material | Aluminum |
| Color | Black |
| For Use With | Ford F-150 (2015+) & F-250 - F-550 (2017+) |
| Brand | Buyers Products |