Buyers 22.17" Clear Combination Spot-Flood Light Bar With 40 LED - 1492162
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 22.17 Inch LED Combination Clear Spot-Flood Light Bar has 40 bright LEDs for a combined spot-flood beam pattern. With 10,800 lumens, this 8.2A light bar attaches to your vehicle to illuminate your work site. The light bar has a sturdy aluminum base, blunt cut connection, and a 52.5 in. lead length. It's rated IP67 for water and dust resistance and is backed with a 5 year warranty.
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-2/3 in |
| Depth | 3-2/5 in |
| Height | 4-8/9 in |
| Size | 22.17" |
| Lead Length | 52.5 in |
Product Details
| Type | Spot-Flood Light Bars |
| Lens Color Family | Clear |
| Amperage | 8.2 A |
| Number of LEDs | 40 |
| Mounting Location | Surface |
| Wattage | 98.4 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Combination Spot-Flood Light Bar |
| Manufacturers Part Number | 1492162 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 10800 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |