Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262821

MPN #: 8891049

Buyers Amber/Green Rectangular Mini Light Bar With 24 LED - 11 x 6.5 x 2.75 Inch - 8891049

Product Description
Buyers Products Rectangular LED Mini Light Bar has 24 LEDs and includes a 15 ft power cord with accessory power plug. This light mounts on your vehicle with heavy duty magnetic feet or a permanent mounting stud. The light bar features 10 flash patterns and comes in an amber/green color. Lights are backed with a 5 year warranty.

PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth6 in
Height2-1/6 in
Cord Length15 ft

Product Details

TypeLED Light Bar
Number of Flash Patterns10
Color TemperatureAmber/Green K
Amperage2 A
Number of LEDs24
StyleRectangular
Mounting LocationMagnetic or Permanent
Wattage24 W
Voltage12-24 V
Housing Color FamilyBlack
Manufacturers Part Number8891049
Respirator Connection TypeDC Adaptor
BrandBuyers Products

Warranty

Warranty5 yr