Buyers Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2004-2014 - 3026114
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Stainless Steel Strap Kits for LED Modular Light Bar are designed to with plastic and steel mounting feet for Buyers Products 49 in. and 60 in. LED modular light bars. This strap kit is made to fit Ford F-150 models, 2004-2014. Strap kits are backed by a 5 year warranty.
PRICE
$38.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 10-5/6 in |
| Height | 2 in |
Product Details
| Type | LED Modular Light Bar |
| Description | Strap Kit For LED Modular Light Bar |
| Manufacturers Part Number | 3026114 |
| For Use With | Ford F-150 2004-2014 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |