- Contains 3 slotted and 2 Phillips® screwdrivers
- For work on live equipment up to 1000 volts
- The three component ergonomically designed handle provides comfort and maximum grip even with oily hands
- Color coded handles indicates tip type and show tip type symbol on bottom of handle for quick identification
- Chrome blades prevent corrosion and can be easily cleaned
- Black oxide tips prevent chipping of chrome to reduce possible contamination at work location
Bahco® 5 Piece Insulated Ergo Screwdriver Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" - 7/32" |
Product Details
| Number of Pieces | 5 |
| Material | Steel |
| Description | Screwdriver Set |
| Handle Color Family | Black |
| Manufacturers Part Number | BAHBE9881S |
| Tip Type | Slotted, Phillips |
| Handle Type | Straight |
| Brand | Bahco |