Buyers Amber Middle Strobe Reflector With 3 LED - 3024631
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products LED Middle Strobe Head has three LEDs and is designed to work with Buyers Products LED modular light bars. The middle strobe has three Amber LED's and is backed with a 5 year warranty.
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/7 in |
| Depth | 7-1/7 in |
| Height | 2-2/5 in |
Product Details
| Type | LED Modular Light Bar |
| Lens Color Family | Amber |
| Voltage | 12 V |
| Description | Middle Strobe Reflector With 3 LED |
| Manufacturers Part Number | 3024631 |
| Number of LEDs | 3 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |