Kemp USA Intubation Bag is designed specifically to help organize supplies required to do a successful intubation in the field. Bag has enough space to hold ET tubes, a full set of airways and laryngoscope with its blades. Bag is equipped with numerous elastic loops of varying sizes and lengths for easy organization and quick access to supplies. Black nylon web handles are strong and durable; with the ability to withstand large forces of pressure. Intubation bag is equipped with two large fast-stick strips on the back to make attaching and transporting easy and convenient.
Kemp Intubation Bag, 10-116
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Intubation Bag |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | Intubation Bag |
| Color | Blue |
| Manufacturers Part Number | 10-116 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |