The Kemp USA Premium Professional Trauma Bag has been adapted from the best selling, standard professional trauma bag for those seeking an ultra durable bag that will stand up to heavy use. Made with durable and washable tarpaulin material, Kemp USA's Premium line of EMS bags are extremely durable and water resistant. High stress points have been cross stitched and bar tacked to increase strength when the bag is fully loaded. High visibility, reflective pull tabs give the rescuer easy access to the compartments, even at night. The tuck away backpack harness allows for multiple carrying options and a gel foam padded shoulder strap for increased comfort. In addition to the standard features, this premium bag features a pull out kneeling pad for the rescuer to use while working on a patient as well as a replaceable bottom. Other features include: Metal black nickel hardware all around. Front pocket with elastic loops and pouches. External, easy-access top pocket, two external side pockets. Internal compartment with removable dividers and zippered see-through pouch. Washable tarpaulin material available in red only.
Kemp USA Tarpaulin Fluid Resistant Large Professional Trauma Bag, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Large |
Product Details
| Type | Trauma Bag |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | Fluid Resistant Large Professional Trauma Bag |
| Color | Red |
| Manufacturers Part Number | 10-104-RED-TPN |
| Number of Pockets | 4 |
| Brand | Kemp USA |