Kemp Infant Bag Valve Mask, 10-508
Write a Review
|
Questions & Answers (0)
Product Description
The Kemp USA line of BVMs is the only resuscitator that is made from a SEBS material instead of PVC. This classifies the Kemp USA BVM as environmentally safe and fully disposable, thus eliminating all risks of cross contamination. Crystal clear valve housing provides an unimpeded view of valve operation, and the slim design makes it easier to view the mask. The Kemp USA BVM provides users with exceptional tactile and visual feedback during resuscitation. The bag is highly responsive, with minimal mechanical resistance-some even says it's a natural extension of the hand. Convenient handle makes it easier to hold the unit and to ventilate a patient with just one hand. Design provides optimum stroke volume with perfect recoil. Smaller and lighter than most other disposable units.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Infant |
Product Details
| Number of Pieces | 1 |
| Capacity | 1 Person |
| Package Quantity | 1 |
| Description | Infant Bag Valve Mask |
| Manufacturers Part Number | 10-508 |
| Shelf Life | 10 Years |
| Brand | Ambu |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Approved |