Model # :WBB3180588
MPN #: SPL1814
AmerCareRoyal® Steam Pan Liner w/ Twist-Ties For 1/3-Size Pans, 18"L x 14"W, Clear, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Liners reduce waste. Makes clean-up a breeze. Save cooking and cleaning time by increasing profitability. Great way to streamline food prep by precooking.
PRICE
$11.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Gauge | 0.02 mil |
| Size | 18" x 14" |
Product Details
| Type | Steam Pan Liner |
| Made in the USA | No |
| Material | HDPE |
| Packing Type | Carton |
| Package Quantity | 250 |
| Description | Steam Pan Liner For 1/3-Size Pans |
| Shape | Rectangle |