Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229585

MPN #: PAIL-LINE

Vestil™ High Density Polyethylene Pail Liner, 15 Mil Thick, 5 Gallon Capacity, Clear, Pack of 5

Product Description
The pail liners can be used in a variety of settings, from constructions sites to manufacturing facilities. Pail liners make disposing of materials easy, plus they help keep our environment cleaner by ensuring the maximum recovery of product. By using pail liners, the construction of the pail is saved from unnecessary day to day decay.

Features:
  • Unique design protects & extend the life of plastic and steel 5-gallon pails
  • Prevents damage to pails by creating a barrier
  • Constructed to handle chemical, cosmetic, food & beverage and pharmaceutical applications
  • FDA compliant semi-rigid polyethylene (HDPE) resins


PRICE
$32.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight1 lbs
Diameter12-1/2 in

Product Details

TypePail Liner
Capacity5
MaterialHigh-Density Polyethylene
Package Quantity5
ColorClear
Manufacturers Part NumberPAIL-LINE
BrandVestil