Bike Locker - Stainless Steel Louvered Vent
Write a Review
|
Questions & Answers (0)
Product Description
Ventilation System upgrade: includes stainless louvered vents one per door. Recommended to increase air circulation for areas of high temperature, humidity or dampness for cross ventilation.
Note: This is an accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.
Note: This is an accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.
PRICE
$24.25
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Material | Metal |
| Package Quantity | 1 |
| Description | Bike Locker Factory Installed Options |
| Color | Gray |
| Manufacturers Part Number | 30 |
| For Use With | 301, 301P, 302, 301V |
| Brand | American Bicycle Security |