Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WB806211

MPN #: 215AB104.020

American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet

Product Description
American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10 Rough-In Toilet

Features:
  • Features the Cadet® Flushing System
  • Vitreous china
  • High Efficiency Toilet (HET), ultra-lowconsumption (4.8 Lpf/1.28 gpf), utilizes 20%less water
  • Meets EPA WaterSense® criteria
  • Trade exclusive tank
  • PowerWash® rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean® surface included
  • Oversized 3 flush valve
  • Fully-glazed 2-1/8 trapway
  • 16-1/2 rim height for accessible applications
  • 10 (254mm) rough-in
  • Generous 9 x 8 water surface area
  • Chrome finish trip lever is supplied
  • 1,000g MaP Score
PRICE
$405.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Depth28-1/4 in
Height30-3/8 in
Rough-In Size10 in

Product Details

SeatNo
Gallons per Flush1.28 gal/flush
TypeTwo-Piece Toilet
SeriesCadet
Liters per Flush4.8
StyleHigh Efficiency
Mounting LocationFloor
MaterialVitreous Chinaware
Connection Style2-Bolts - Flange
Flush TypePower Wash
Manufacturers Part Number215AB104.020
Everclean Antimicrobial FinishYes
WatersenseYes
ShapeElongated
BrandAmerican Standard

Compliance & Certifications

ADA CompliantYes