Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WBB31998

MPN #: 2257101.02

American Standard Afwall 2257101.020 Low Flow Toilet, Wall Hung, Elongated 1.1-1.6GPF

Product Description
Elongated Wall-hung flushometer low flow Toilet.
Afwall elongated wall-hung flushometer valve toilet. Model is the bowl only, top spud. Flush valve and seat must be purchased seperatly. Made with white vitreous china. Offers low consumption using 1.6 GPF. Wall mounted elongated bowl. Fully glazed 2-1/8 trapway. Features direct-fed siphon jet action. 1-1/2 inlet spud. 10 x 12 water surface area. ASME A112.19.2 compliant.

PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth26 in
Height15 in
Spud Size1-1/2 in
Bowl Rim Height15 in
Rough-In SizeWall Hung in

Product Details

SeatNo
Gallons per Flush1.1 to 1.6 gal/flush
TypeLow Consumption
Flush ValveNo
ColorWhite
SeriesAfwall
Pressure Range30-80 psi
Mounting LocationWall
MaterialVitreous China
AntimicrobialNo
Flush TypeLow Consumption
Manufacturers Part Number2257101.02
Everclean Antimicrobial FinishNo
Spud PlacementTop
ShapeElongated
BrandAmerican Standard

Compliance & Certifications

ADA CompliantYes