Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1787765

MPN #: SM-4TPZ-FOR-5M

AmScope SM-4TPZ-FOR-5M 3.5X-90X Simul-Focal Trinocular Boom Microscopy System & 5MP Digital Camera

Product Description
This system includes a simul-focal stereo microscope (SM-4TP), a 150W fiber optic ring illuminator and a digital camera. The microscope features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer or video screen while simultaneously obtaining sharply focused images through the eyepieces. Mounted on a double-arm boom stand, the SM-4TP offers crystal clear images, large magnifying zoom range and long working distance. The fiber optic illuminator comes with an auto-shut-off switch for electricity safety and a slot for inserting color filters. The double-arm boom stand allows users to maneuver the microscope head in any direction desired. The digital camera captures still images and video, and allows you to view a live stream on your PC.

Features:
  • Simul-Focal Optical System Allows Simultaneous Observation Through Both the Eyepieces and the Trinocular Port
  • Have well-focused, clear images on your computer or video Screen AND through the microscope eyepieces at the same time
  • No need to switch between the trinocular port and the eyepieces
  • No need to re-focus the microscope after each "switch"
  • 30mm Super Widefield 10X Eyepieces
  • Sharp stereo images over a super widefield view
  • High resolution with great flatness and contrast
  • Crystal clear original true-color images
  • Versatile heavy-Duty Double-Arm Boom Stand
  • Covers large working area
  • 3-Degree Freedom design allowing the microscope head to be pointed in any direction
  • Rugged Solid Cast Steel Base Finished with Stain Resistant Enamel
  • 3.5X-90X (26:1) Continuous Zoom Magnification Range
  • 45° Inclined Microscope Head
  • 8" (200mm) Large Working Distance
  • Upright Trinocular Tube for Attaching Digital Cameras, Video Camcorders or CCD Videos
  • Accurate Alignment Ensuring Fatigue-Free Comfortable Observation
  • Both Ocular Tubes with Adjustable Diopters
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • 5-Year Limited Warranty
Specifications:
  • Head: 45° inclined, 360° swiveling trinocular
  • Eyepieces: 30mm super widefield high-eyepoint (WF10X/20)
  • Barlow Lens: 0.5X and 2.0X super widefield
  • Objective: 0.7-4.5X
  • Zoom Range: 26:1
  • Working Distance: 8" (200mm)
  • Field of View: 2-1/2" (65mm) super widefield view
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16"-2-15/16" (55-75mm)
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
  • Accessories: eye-guards
Camera Specifications:
  • Sensor: Aptina MT9P001
  • Sensor Type: CMOS
  • Sensor Size: 5.7x4.28mm
  • Pixel Size: 2.2
  • Resolution: 5.1MP
  • Frame Rate: 5@2592x1944, 18@1280x960, 60@640x480
  • Sensitivity: 0.53 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmDouble
Camera Pixel5MP
Light SourceHalogen, Fiber Optic
MaterialMetal
Manufacturers Part NumberSM-4TPZ-FOR-5M
Reduction Lens0.5X
Light Power150W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular, Simul-Focal
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
DescriptionSimul-Focal Trinocular Boom Microscopy System & 5MP Camera
Magnification Range3.5X - 90X
Package Quantity1
SensorCMOS
Objective0.7X - 4.5X
Stand TypeBoom-Arm Stand

Warranty

Warranty5 yr