AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 50-pc Slide Set & 3-pc Tweezers Set
Write a Review
|
Questions & Answers (0)
Product Description
This versatile, dual-light microscope functions as both a high-powered, transmitted-light microscope for viewing microscopic specimens, as well as a low-powered, reflected-light microscope for viewing larger objects, such as leaves and bugs. The lower light can be employed for incredibly high-detail viewing of ultra-small, translucent specimens like cells, or even the vascular systems of thin leaves. And for more-opaque objects, like stamps, sand, or insects, the upper light provides reflected illumination. In all, the microscope offers five magnification settings: 40X, 100X, 250X, 400X, and 1000X.
Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces (10X and 25X), 360 degree rotatable monocular head, and coarse & fine focusing. The light sources use either an outlet (adapter included) or three AA batteries (included). This microscope is perfect for academics in home school for students in elementary to high school.
Features:
High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights!
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-in Incident and Transmitted LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
High Resolution Offers Sharp Images
Five Magnifications, 40X, 100X, 250X, 400X, and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
All Coated Optical Elements
Precise Ground Glass Lens
Full Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (adapter included) or 3AA batteries (included)
Packing List:
One Monocular Microscope with Three Objectives and Top & Bottom Lights
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
Three AA Batteries
72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass
High Precision 5-inch Straight Precise Tip Tweezers
AmScope 3 1/2 in. General Purpose Square End Smooth Tip Tweezers
50-Piece Prepared Glass Microscope Slides in Wood Case with Plant, Fungus, Insect and Mammal Specimens
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
*Recommended for Ages 10 & Up
Designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces (10X and 25X), 360 degree rotatable monocular head, and coarse & fine focusing. The light sources use either an outlet (adapter included) or three AA batteries (included). This microscope is perfect for academics in home school for students in elementary to high school.
Features:
High Power Student Microscope with Coarse & Fine Focusing and Top and Bottom Lights!
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-in Incident and Transmitted LED Illumination System
Plain Stage with Clips and Stain Resistant Finish
High Resolution Offers Sharp Images
Five Magnifications, 40X, 100X, 250X, 400X, and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
All Coated Optical Elements
Precise Ground Glass Lens
Full Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (adapter included) or 3AA batteries (included)
Packing List:
One Monocular Microscope with Three Objectives and Top & Bottom Lights
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
Three AA Batteries
72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass
High Precision 5-inch Straight Precise Tip Tweezers
AmScope 3 1/2 in. General Purpose Square End Smooth Tip Tweezers
50-Piece Prepared Glass Microscope Slides in Wood Case with Plant, Fungus, Insect and Mammal Specimens
1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera
*Recommended for Ages 10 & Up
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 7 in |
| Height | 13-3/4 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M162 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Camera Pixel | 1.3MP |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Monocular Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | VB-M162C-2L-GLD |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |