AmScope 20X-40X Portable Stereo Microscope, Deluxe 3D Insect Specimen Kits, Book & Digital Camera
Write a Review
|
Questions & Answers (0)
Product Description
This is a brand new cordless LED binocular stereo microscope with an introductory insect and arachnid exploration kit - an insect book, 6 pieces 3D insect and arachnid specimens and a digital eyepiece camera are included. It provides 20X to 40X magnification power, coming with a pair of optical glass widefield 10X eyepieces and two AA batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your child didn't know! Use it with our brand new 3D insect and arachnid specimens, it will be a great way to help improve your child's reading skills while having fun learning about our little insect friends.
6 pieces of 3D insect and arachnid specimens are included (Ladybug, Beetle and Grasshopper, Wasp, Scorpion and Spider). They are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The shiny shell, the joint, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: Upright Binocular
Objectives: 2X
Magnification: 20X to 40X
Eyepiece: Wide Field - WF10X, 25X
Stage: White Plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" (70mm)
Illumination: 1W LED Bulb
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
Two 25X Eyepieces
One Dust Cover
User's Manual Download
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Spider, Wasp and Scorpion)
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your child didn't know! Use it with our brand new 3D insect and arachnid specimens, it will be a great way to help improve your child's reading skills while having fun learning about our little insect friends.
6 pieces of 3D insect and arachnid specimens are included (Ladybug, Beetle and Grasshopper, Wasp, Scorpion and Spider). They are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The shiny shell, the joint, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: Upright Binocular
Objectives: 2X
Magnification: 20X to 40X
Eyepiece: Wide Field - WF10X, 25X
Stage: White Plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" (70mm)
Illumination: 1W LED Bulb
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
Two 25X Eyepieces
One Dust Cover
User's Manual Download
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Spider, Wasp and Scorpion)
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE100 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable Stereo Microscope |
| Magnification Range | 20X - 40X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE100Z-BKI-INST23-E |
| Objective | 2X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |