Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99303

MPN #: HL150-AY

AmScope HL150-AY 150W Dual Gooseneck Fiber Optic Illuminator, White

Product Description
This is a fiber optic dual light illuminator for microscopes in mint condition. Each metal-sheathed light cable is 22 inch long and can be bent into various positions. Light source is a 115V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications :
  • 150 Watt Halogen Variable Intensity Fiber Optic Light Source
  • Great for Discriminating Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • High Intensity 24V/150W Quartz Halogen Bulb
  • Forced Air Cooling System
  • 3200 Degrees Kelvin Lamp Color Temperature
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standards
PRICE
$569.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
ColorWhite
Power Supply110V
Accessory TypeIlluminator
For Use WithAmScope Microscopes
MaterialMetal
Light SourceHalogen, Fiber Optic
Package Quantity1
DescriptionDual Gooseneck Fiber Optic Illuminator
Manufacturers Part NumberHL150-AY
Light Power150W
BrandAmScope

Warranty

Warranty1 yr