Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99972

MPN #: PS100E

AmScope PS100E 100 pc. Homeschool Biology Prepared Microscope Slides with Wooden Case

Product Description
This is a 100-piece very nicely prepared microscope slide set of anatomy, botany, zoology and hematology. The prepared slides we offer are professionally hand mounted, accurately stained, and individually labeled. Our microscope slides are great for students of all ages, from home-schoolers to college students looking for an excellent introduction to microscopy. The prepared slides give you the most diverse possible biological selection.

Features & Specifications:
  • 100 PC Glass Prepared Slides
  • Name Marked on Each Slide
  • Hard Wood Slide Case Included
  • Full Size Glass Slides: 3"x1" (25.4mmx76.2mm), 1mm in Thickness
  • Manufactured under ISO 9001 Quality Control Standard
Slides Included :
  • Bacillus, smear
  • Bee Wings, w.m.
  • Bee Worker Leg-Composite, w.m.
  • Bone Marrow Mammal, smear
  • Butterfly Wings Ocales, w.m.
  • Cerebrum Mammal, sec.
  • Chlamydomonas, w.m.
  • Coprinus Mushroom Set, c.s.
  • Cucurbita Stem, l.s.
  • Daphnia, w.m.
  • Dog Cardiac Muscle, l.s.
  • Dog Duodenum, c.s.
  • Dog Esophagus, c.s.
  • Dog Ileum, c.s.
  • Dog Jejunum, c.s.
  • Dog Pancreas, sec.
  • Dog Rectum, c.s.
  • Dog Skeletal Muscle, l.s. & c.s.
  • Dog Small Intestine, sec.
  • Dog Smooth Muscle, l.s. & c.s.
  • Dog Spleen, sec.
  • Dog Squamous Epithelium, w.m.
  • Dog Stomach, sec.
  • Dog Trachea, c.s.
  • Dog Ureter, c.s.
  • Dragonfly Wings, w.m.
  • Earthworm, c.s.
  • Euglena, w.m.
  • Feather, w.m.
  • Fern Prothallia, w.m.
  • Fern Prothallia and Sporangia, w.m.
  • Fern Leaf-Sorus, w.m.
  • Fish Blood, smear
  • Fish Scales, w.m.
  • Frog Blood, smear
  • Frog Epidermic Cell, sec.
  • Frog Liver, sec.
  • Frog Lung, sec.
  • Frog Showing Spermary, sec.
  • Honeybee Mouth Parts, w.m.
  • Housefly Compound Eye, w.m.
  • Housefly Mouth Parts, w.m.
  • Human Blood, smear
  • Human Cell Mucus Membrane, smear
  • Human Hair, w.m.
  • Human Spermatozoa, smear
  • Hydra, c.s.
  • Hydrilla Verticillata Leaf, w.m.
  • Ipomoea Leaf, c.s.
  • Ipomoea Root, sec.
  • Lilium Anther, c.s.
  • Lilium Ovary, c.s.
  • Marchantia Mature Sporophyte, l.s.
  • Meiosis-Lillitrm Pollen, w.m.
  • Mitosis-Onion Root Tip, l.s.
  • Mixed Bacteria, smear
  • Mosquito Larva, w.m.
  • Mosquito Mouth Parts, w.m.
  • Mosquito Wings, w.m.
  • Nervous Tissue, sec.
  • Onion Epidermis, w.m.
  • Paramecium, w.m.
  • Penicillium, w.m.
  • Pig Motor Nerve, w.m.
  • Pine Leaf, c.s.
  • Pine Root, c.s.
  • Pine Stem, c.s.
  • Pine Young Staminate Cone, l.s.
  • Poa Leaf, c.s.
  • Pollen Gem, w.m.
  • Pome Sclereid, w.m.
  • Pumpkin Stem, c.s.
  • Rabbit Arteriole, c.s.
  • Rabbit Artery and Vein, c.s.
  • Rabbit Blood, smear
  • Rabbit Hyaline Cartilage, sec.
  • Rabbit Lymph Node, sec.
  • Rabbit Spinal Cord, c.s.
  • Rabbit Testis, sec.
  • Rhizopus, w.m.
  • Rice Stem, c.s.
  • Root-Meristem, l.s.
  • Smooth Muscle Breakaway, w.m.
  • Spirillum, smear
  • Spirogyia Conjugation, w.m.
  • Stem-Collenchyma, c.s.
  • Stem-Parenchyma, c.s.
  • Stem-Sclerenchyma, c.s.
  • Stem-Tracheid, l.s.
  • Stomata-Vicia Faba Leaf, w.m.
  • Sunflower Stem, c.s.
  • Tilia Stem, c.s.
  • Tomato Flesh, w.m.
  • Volvox, w.m.
  • Yeast-Budding, w.m.
  • Zea Root, c.s.
  • Zea Root Tip, l.s.
  • Zea Seed, l.s.
  • Zea Stem, c.s.
  • Zea Stem, l.s.
PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

DimensionsSlide: 1 x 3 in

Product Details

TypeMicroscope Accessories
MaterialGlass/Wood
Package Quantity1 Set
DescriptionHomeschool Biology Prepared Microscope Slides
Manufacturers Part NumberPS100E
Accessory TypeSlide
For Use WithAmScope Microscopes
BrandAmScope

Warranty

Warranty1 yr