AmScope 120X-1200X 52-pc Beginner Microscope STEM Kit with Deluxe Insect Exploration Kit
Write a Review
|
Questions & Answers (0)
Product Description
THE ULTIMATE MICROSCOPE W/ DELUXE INSECT EXPLORATION KIT FOR KIDS
Ready to use right out of the box. A great starter kit with 49 accessories, hard sided plastic ABS case, a 1000 Facts About Insects book and 30 pieces insect prepared slides. Create your own discoveries with reusable blank slides and covers, tweezers, eye dropper, Petri dish and more...
PORTABLE ...... EASY TO CARRY CASE
With 49 accessories included and an easy to carry case kids can conduct safe and fun experiments and activities all on their own.
GREAT FOR GIFTING
Providing endless hours of fun, this kit is the perfect gift for boys and girls of all ages. It's the perfect tool for your budding scientist.
COMPLETE BRINE SHRIMP EXPERIMENT
Observe the life cycle of tiny ocean creatures and gain hands-on experience in the scientific method, visual analysis, note-taking and more.
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, a 1000 Facts About Insects by National Geographic Kids and 30 pieces insect prepared slides. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, and a nature light and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. This set is great for beginning scientists.
The Deluxe Insect Exploration Kit includes 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honeybees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us.The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnifications beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Battery compartment for 2 AA-size.
Built-in rotating color filter wheel.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
Specifications:
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: Durable Metal Arm
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 shrimp hatchery, 1 specimen slicer, 5 prepared slides, 7 blank slides, 1 petri dish, 7 slide cover, 1 plastic tweezer, 1 graduated cylinder, 1 spare bulb, 7 slide covers, 7 slide labels, 1 plastic scalpel, 1 plastic spatula, 1 needle, 1 plastic stirring rod, 1 eosin, 1 gum media in a bottle, 1 sea salt, 1 brine shrimp eggs, 2 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
1000 Facts About Insects Book by National Geographic Kids
30 PC Glass Prepared Insect Slides in a Wooden Box
For ages 8+
Ready to use right out of the box. A great starter kit with 49 accessories, hard sided plastic ABS case, a 1000 Facts About Insects book and 30 pieces insect prepared slides. Create your own discoveries with reusable blank slides and covers, tweezers, eye dropper, Petri dish and more...
PORTABLE ...... EASY TO CARRY CASE
With 49 accessories included and an easy to carry case kids can conduct safe and fun experiments and activities all on their own.
GREAT FOR GIFTING
Providing endless hours of fun, this kit is the perfect gift for boys and girls of all ages. It's the perfect tool for your budding scientist.
COMPLETE BRINE SHRIMP EXPERIMENT
Observe the life cycle of tiny ocean creatures and gain hands-on experience in the scientific method, visual analysis, note-taking and more.
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. This science microscopy kit includes a great beginner level biological microscope equipped with advanced features and all the necessities of accessories, a 1000 Facts About Insects by National Geographic Kids and 30 pieces insect prepared slides. The microscope features six magnifications of 120X, 240X, 300X, 480X, 600X and 1200X, a single coaxial coarse focus knob, a specimen stage with two built-in stage clips, and a nature light and/or LED illumination system. It can be illuminated with either nature light through a mirror or by the built-in LED light that provides direct control of light. The microscope has a durable metal arm that makes it a great value. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. This set is great for beginning scientists.
The Deluxe Insect Exploration Kit includes 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honeybees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us.The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnifications beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Battery compartment for 2 AA-size.
Built-in rotating color filter wheel.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
Specifications:
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: Durable Metal Arm
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 shrimp hatchery, 1 specimen slicer, 5 prepared slides, 7 blank slides, 1 petri dish, 7 slide cover, 1 plastic tweezer, 1 graduated cylinder, 1 spare bulb, 7 slide covers, 7 slide labels, 1 plastic scalpel, 1 plastic spatula, 1 needle, 1 plastic stirring rod, 1 eosin, 1 gum media in a bottle, 1 sea salt, 1 brine shrimp eggs, 2 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
1000 Facts About Insects Book by National Geographic Kids
30 PC Glass Prepared Insect Slides in a Wooden Box
For ages 8+
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 4-1/2 in |
| Height | 12-1/4 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M30 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Beginner Microscope STEM Kit |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M30-BKI-PSI |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |