AmScope 100X-1200X LED Kids Beginner Microscope Toy Set, Slides Preparation Kit & Microscope Book
Write a Review
|
Questions & Answers (0)
Product Description
This is a beginner microscope set for kids, with everything you need to start your child's journey into the world of science. It includes an easy-to-use plastic microscope, with an adjustable eyepiece, and three objective lenses for different magnifications.
The set also includes prepared slides, as well as collection bottles and forceps for preparing your own specimens. The microscope uses an LED light-source (AA batteries not included).
This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home.
For ages 6+
The set also includes prepared slides, as well as collection bottles and forceps for preparing your own specimens. The microscope uses an LED light-source (AA batteries not included).
This kit includes a beautifully-illustrated book that will help guide first-time users through the history of microscopes, and how to perform some experiments right at home.
For ages 6+
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 3-1/2 in |
| Height | 9-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M28 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | LED Kids Beginner Microscope Toy Set |
| Magnification Range | 100X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M28-KT1-W-WM |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |