Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99204

MPN #: LED-14M

AmScope LED-14M 14-LED Microscope Dual Gooseneck Lights

Product Description
This 14-LED dual gooseneck lights. An ideal durable light source for microscopy provides a cool and focused illumination. This item comes with a one year warranty against manufacturing defects.

Features:
  • 14-LED Gooseneck Illuminator
  • Great for Discriminating Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • Dual Gooseneck Lights
  • Manufactured under ISO 9001 Standards
  • Excellent One Year Manufacturer Warranty
Specifications:
  • Brightness: 3000lx @ 100mm
  • Power Supply: wide-band voltage (85-265VAC/50-60Hz)
PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs14 lbs
ColorWhite
Power Supply85-265V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
Light SourceLED
MaterialMetal/Plastic
DescriptionLED Microscope Dual Gooseneck Lights
Package Quantity1
Manufacturers Part NumberLED-14M
Light Power3W
BrandAmScope

Warranty

Warranty1 yr