Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99281

MPN #: LED-80S

AmScope LED-80S 80-LED Microscope Compact Ring Light with Built-in Dimmer

Product Description
This is an intensity-adjustable 80-LED ring light with mounting size up to 2-1/2" (65mm) in diameter. The ring light has 2" (51mm) inside and 4" (100mm) outside diameters. It works with power supplies from 90V to 265V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This light it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes with one year warranty against manufacturing defects.

Features & Specifications:
  • 80 bright white LED bulbs
  • 25000lx @100mm brightness
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • Variable intensity control
  • Power input: 90-265V, 50-60Hz, auto switching
  • Fits up to 2-1/2" (64mm) mount rings
  • Inside diameter of the ring light: 2" (51mm)
  • Outside diameter of the ring light: 4" (100mm)
Packing List:
  • One 80-LED Ring Light
  • One 48mm Ring Adapter
PRICE
$63.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
Number of Light Bulbs80 lbs
ColorWhite
Power Supply90-265V
Accessory TypeIlluminator
For Use WithAmScope Stereo Microscopes
Light SourceLED
MaterialMetal/Plastic
DescriptionLED Microscope Compact Ring Light with Built-in Dimmer
Package Quantity1
Manufacturers Part NumberLED-80S
ObjectiveAchromatic
BrandAmScope

Warranty

Warranty1 yr