Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99297

MPN #: HL250-AS

AmScope HL250-AS 150W Single Gooseneck Fiber Optic Illuminator, White

Product Description
This fiber optic single light microscope illuminator in mint condition provides strong, even and cool daylight illumination. It comes with a 150 Watt halogen light source and a fiber optic single-gooseneck light. The light source has a built-in heat filter, a slot for inserting color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The metal-sheathed light cable is 22-inch long and can be bent into various positions. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications:
  • 150 Watt Halogen Variable Intensity Fiber Optic Light Source
  • Single-Gooseneck Fiber Optic Light
  • Convenient Top Window Design for Changing Bulbs
  • Auto-Shut-Off Mechanism for Electrical Safety
  • Ready for Color Filters (available as optional items)
  • Great for Discriminating Cool Lighting
  • Perfect for Evenly Illuminating a Specimen without Heating
  • High Intensity 24V/150W Quartz Halogen Bulb
  • Forced Air Cooling System
  • 3200 Degrees Kelvin Lamp Color Temperature
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standard
PRICE
$485.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
ColorWhite
Power Supply110V
Accessory TypeIlluminator
For Use WithAmScope Microscopes
MaterialMetal
Light SourceHalogen, Fiber Optic
Package Quantity1
DescriptionSingle Gooseneck Fiber Optic Illuminator
Manufacturers Part NumberHL250-AS
Light Power150W
BrandAmScope

Warranty

Warranty1 yr