Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM2168979

MPN #: HL250-B

AmScope HL250-B 150W Fiber Optical Microscope Illuminator Light Box

Product Description
This microscope illuminator light source control box offers 150 Watt halogen lighting, providing strong, even and cool daylight illumination. The light source comes with a built-in heat filter for cool light, a specially designed slot for color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The light source comes with a two-step mounting adapter with 5/8" (16mm) and 25/32" (20mm) inside diameters for attaching fiber optic light cable, either gooseneck or ring. This cool high intensity lighting system is excellent for biological and electronic applications.

Features & Specifications:
  • 150 Watt Halogen Light Source Control Box with Variable Intensity
  • Built-in Heat Filter
  • Slot for Inserting Color Filters (available as optional items)
  • Convenient Top Window Design for Changing Bulbs
  • Auto-Shut-Off Mechanism for Electrical Safety
  • Great for Discriminating Lighting
  • High Intensity 24V/150W Quartz Halogen Bulb
  • Forced Air Cooling System
  • 3200 Degrees Kelvin Lamp Color Temperature
  • Durable Metal Construction
  • Manufactured under ISO 9001 Standards
  • Excellent One Year Manufacturer Warranty
PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
ColorBlack
Power Supply110V
Accessory TypeIlluminator
For Use WithAmScope Microscopes
MaterialMetal
Light SourceHalogen, Fiber Optic
Package Quantity1
DescriptionFiber Optical Microscope Illuminator Light Box
Manufacturers Part NumberHL250-B
Light Power150W
BrandAmScope

Warranty

Warranty1 yr