Complete with:
- 20 point average for air flow and 3% velocity accuracy via low friction 2.83 In. D (72 mm) ball bearing vane wheel on 3.9 ft (120 cm) cable
- Comes complete with 9v battery, protective rubber holster and case
Weights & Dimensions
| Length | 7 in |
| Width | '1-5/16 in |
| Height | 2-7/8 in |
Product Details
| Battery Type | 9 V |
| Digital | Yes |
| Package Includes | An100, Vane Sensor, 9V Battery, Rubber Holster, Carrying Case |
| Color | Green |
| Power Source | 9V Battery |
| Mounting Location | None |
| Display Type | LCD |
| Description | Cfm/Cmm Mini Thermo-Anemometer |
| Package Quantity | 1 |
| Manufacturers Part Number | AN100 |
| Batteries | 9V |
| Waterproof | No |
| Sensor Type | Vane |
| Brand | Extech |