Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641803

MPN #: SDL350

Extech SDL350 Hot Wire CFM Thermo-Anemometer/Datalogger, Green/Orange, Probe Sensor, 7.2"L

Product Description
Extech SDL350 Hot Wire CFM Thermo-Anemometer/Datalogger, Green/Orange, Probe Sensor, 7.2"L

Hot wire CFM thermo-anemometer and datalogger with telescoping probe designed to fit into HVAC ducts and other small openings. Datalogger date/time stamps and stores readings on an SD card in excel®format for easy transfer to a PC.

Complete with:
  • 6 x AA batteries
  • SD card
  • 3.1 ft (95 cm) fully extended telescoping probe with 3.9 ft (120 cm) cable
  • Hard carrying case
PRICE
$869.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.2 in
Width1.9 in
Height2.9 in

Product Details

DigitalYes
Package IncludesSdl350, 6X Aa Batteries, Sd Card, Telescoping Probe, Hard Carrying Case.
ColorGreen/Orange
Mounting LocationNone
Display TypeLCD
DescriptionHot Wire Cfm Thermo-Anemometer/Datalogger
Manufacturers Part NumberSDL350
WaterproofNo
BrandExtech
Sensor TypeProbe