Extech SDL500 Hygro-thermometer/Datalogger, Orange/Green, Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Extech SDL500 Hygro-thermometer/Datalogger, Orange/Green, Case Included
Hygro-thermometer/datalogger that records data on an SD card in excel®format for easy transfer to a PC for analysis.
Hygro-thermometer/datalogger that records data on an SD card in excel®format for easy transfer to a PC for analysis.
PRICE
$579.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | 32 To 122°F (0 To 50°C) |
| Material | Plastic |
| Package Includes | Complete W/6 X AA Batteries, Sd Card, Carrying Case & Humidity/Temperature Probe |
| Description | Hygro-Thermometer/Datalogger |
| Color | Orange/Green |
| Manufacturers Part Number | SDL500 |
| Case Included | Yes |
| Brand | Extech |