Extech AN310-NIST CFM/CMM Anemometer/Anemometer, Green NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech AN310-NIST CFM/CMM Anemometer/Anemometer, Green NIST Certified
Extech's 4 In. (10 cm) large vane thermo-anemometer series allows for more precise readings on larger size ducts. Each meter simultaneously displays airflow or air velocity and temperature. Model AN310 also measures relative humidity, wet bulb and dew point. Comes with NIST Certificate.
Extech's 4 In. (10 cm) large vane thermo-anemometer series allows for more precise readings on larger size ducts. Each meter simultaneously displays airflow or air velocity and temperature. Model AN310 also measures relative humidity, wet bulb and dew point. Comes with NIST Certificate.
PRICE
$685.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Power Source | 4X Aja Batteries |
| Digital | Yes |
| Package Includes | Anemometer |
| Description | Cfm/Cmm Anemometer/Anemometer |
| Color | Green |
| Manufacturers Part Number | AN310-NIST |
| Brand | Extech |