Baseline® Analog Hydraulic Wrist Dynamometer, 500 lb. Capacity with Knob Grip & Mount Bracket
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® 500 pound capacity hydraulic wrist dynamometer with analog gauge simply and accurately measures the strength of the wrist muscles during flexion, extension, abduction and adduction and the forearm muscles during supination and pronation. Dynamometer comes with the table mount and door knob grip to measure supination and pronation. Other grips sold separately. Wrist/forearm dynamometer features the time proven hydraulic system used in the industry accepted Baseline® and Jamar® hand dynamometers. Dynamometer accommodates the Baseline® dual-grip handle. Maximum reading remains until reset. Measurement in pounds and kilograms. Standard with protective carrying case. Made in USA with a 1-year manufacturer's warranty. CE certified.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Wrist Dynamometers |
| Color | Beige |
| Capacity | 500 lb |
| Material | Steel |
| Description | Analog Hydraulic Wrist Dynamometer |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-0250 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE Certified |