Baseline® 4-Piece Analog Wrist Evaluation Set
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® 4-piece analog wrist evaluation set includes the following instruments stored in a protective carrying case: analog 500 pound capacity hydraulic wrist dynamometer, door knob grip, mounting bracket and wrist inclinometer. Dynamometer has a 1 year manufacturer's warranty. CE Certified.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Hand Evaluation Sets |
| Color | Beige |
| Capacity | Dynamometer: 500 lb |
| Material | Steel |
| Description | 4-Piece Analog Wrist Evaluation Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 12-0114 |
| Brand | Baseline |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE Certified |