3B® Anatomical Model - 1/4 Life Size Muscle Figure, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
The mini muscle figure has (57 cm) strength is in its value. All the superficial musculature of the human form is accurately reproduced and detailed in life like colors in this desktop size of the muscular figure. The chest plate is removable from the muscular figure to reveal the internal organs and the right side contains a female mammary gland. Over 125 hand-numbered and identified structures of the human anatomy on this muscular figure. Mini muscular figure delivered on base. 1/3 Life-Size Muscle Figure, 2 part.
PRICE
$1,819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/8 in |
| Width | 9-3/4 in |
| Height | 7-1/8 in |
| Weight | 5 lbs |
Product Details
| Style | Muscle |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | 1/4 Life Size Muscle Figure, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4801 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |