The mini knee joint has been reduced to a half of the natural size of a human knee but has kept all of the functionality of the larger knee joint models. In addition to the external anatomical structures of the knee, using the superb new knee joint cross-section mounted on the base, the medical or teaching professional now has the possibility to explain what is happening from "within" the knee joint.
3B® Anatomical Model - Mini Knee Joint with Cross Section of Bone on Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6-3/4 in |
| Height | 7-1/8 in |
| Weight | 2 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Mini Knee Joint with Cross Section of Bone Anatomical Model |
| Manufacturers Part Number | 12-4518 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |