3B® Anatomical Model - Male Pelvis, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
The male pelvis anatomy model is shown in median section. One half of male genital organs with bladder is shown at the normal position in the male pelvis. The rectum is removable for a more detailed study of the male pelvic anatomy. This high quality anatomy model is delivered on baseboard offering the possibility to be mounted to the wall.
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 6-3/4 in |
| Height | 12-1/4 in |
| Weight | 6 lbs |
Product Details
| Style | Pelvis |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Male Pelvis, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4597 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |