3B® Anatomical Model - Functional Skull, 2-Part with Masticator Muscles
Write a Review
|
Questions & Answers (0)
Product Description
The Classic TMJ skull with masticatory muscles (2 part) is ideal for active use in teaching and demonstrations. Demonstrate the function of the masticatory muscles with jaw occlusion, the initial stage of jaw opening and the movements of the mandible to the side and front. Removable skullcap.
PRICE
$679.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 9-1/8 in |
| Height | 6-3/4 in |
| Weight | 2 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Functional Skull, 2-Part with Masticator Muscles Anatomical Model |
| Manufacturers Part Number | 12-4548 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |