Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3B Scientific

Model # :T9FB2138038

MPN #: 12-4564

3B® Anatomical Model - Deluxe Eye, 7-Part (3X Size)

Product Description
This 7 part anatomical human eye model shows the optic nerve in its natural position in the bony orbit of the eye (floor and medial wall). At three times life size this eye model is great for anatomical demonstrations. The human eyeball can be dissected into: both halves of sclera with cornea and eye muscle attachments, both halves of the choroid with iris and retina, eye lens and vitreous humour. This high quality model is great for studying the anatomy of the human eye and the anatomy of the surrounding area. The human Eye Anatomy Model is 3 times life size and on a base.

PRICE
$859.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width6 in
Height4 in
Weight3 lbs

Product Details

StyleEye
TypeAnatomical Model
Package Quantity1
DescriptionDeluxe Eye, 7-Part Anatomical Model
Manufacturers Part Number12-4564
Brand3B Scientific

Warranty

Warranty1 yr