3B® Anatomical Model - Classic Skull, 3-Part
Write a Review
|
Questions & Answers (0)
Product Description
Classic 3 part skull model is ideal for active use in teaching and demonstrations. Perfect for basic anatomical studies or an attractive medical gift. Natural cast, medical quality 3 part skull.
PRICE
$235.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 8-3/4 in |
| Height | 6-3/4 in |
| Weight | 2 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Classic Skull, 3-Part Anatomical Model |
| Manufacturers Part Number | 12-4547 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |