3B® Anatomical Model - Vertebrae Degeneration, Stages of Prolapsed Disc
Write a Review
|
Questions & Answers (0)
Product Description
Vertebrae Degeneration, Stages of Prolapsed Disc. Natural cast model illustrates degenerative changes to the vertebrae and intervertebral discs of the lumbar spine in five progressively serious degrees. From healthy disc and vertebrae all the way to very severe degeneration and bony constriction of the left intervertebral foramen with pressure on the spinal nerve root L5.9" length. Mounted on base.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 7-1/8 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Style | Spine |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Vertebrae Degeneration Anatomical Model |
| Manufacturers Part Number | 12-4542 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |