3B® Anatomical Model - Didactic Skull, 4-Part, on Cervical Spine
Write a Review
|
Questions & Answers (0)
Product Description
4 part skull on cervical spine with didactic bone color features movable jaw and seven cervical vertebrae flexibly mounted. Model includes representations of the hindbrain, spinal cord, cervical nerves, vertebral arteries, basilar artery and rear cerebral arteries. Model uses didactic bone color. didactic skull, 4 part, on cervical spine.
PRICE
$959.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 14.6 in |
| Height | 9-1/8 in |
| Weight | 3 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Didactic Skull, 4-Part, on Cervical Spine Anatomical Model |
| Manufacturers Part Number | 12-4552 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |