3B® Anatomical Model - Heart with Bypass, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
Highly detailed 2 part heart at a price you will love. The front heart wall is detachable to reveal the chambers and valves inside. Heart just slightly smaller than life-size with exquisite anatomical detail throughout. Heart includes venal bypasses to the right coronary artery, to the ramus interventricular is anterior, and also to the ramus circumflexus of the left coronary artery, which are shown in color. This heart model is a great aid explaining the treatment of coronary heart disease. Heart on removable stand.
PRICE
$245.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Style | Heart |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Heart with Bypass, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4568 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |