3B® Anatomical Model - Hand Skeleton with Removable Ligaments & Muscles, 4-Part
Write a Review
|
Questions & Answers (0)
Product Description
Hand Skeleton with ligaments and muscles has all the anatomically important ligaments and tendons. Model includes the interosseous membrane between the radius and ulna, removable flexor retinaculum. The bones, muscles, tendons, ligaments, nerves, arteries, and veins are all featured in this high quality 4 part model of the hand and lower forearm.
PRICE
$785.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Style | Arm and Hand |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Hand Skeleton with Removable Ligaments & Muscles Anatomical Model |
| Manufacturers Part Number | 12-4522 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |