3B® Anatomical Model - Microanatomy Muscle Fiber - 10,000 Times Magnified
Write a Review
|
Questions & Answers (0)
Product Description
The micro-anatomy model magnifies the anatomy of the human muscle fiber approximately 10,000 times. This muscle model illustrates a section of a skeletal muscle fiber and its neuromuscular end plate. The muscle fiber is the basic element of the diagonally striped skeletal muscle. You've never seen a muscle fiber in this way! This high quality muscle fiber replica brings a hands-on understanding of the human muscle to any classroom. See the anatomy of the human muscle is a whole new way. MICROanatomy Muscle Fiber - 10,000 times magnified.
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 7-1/4 in |
| Height | 10-1/4 in |
| Weight | 6 lbs |
Product Details
| Style | Muscle |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Microanatomy Muscle Fiber Anatomical Model |
| Manufacturers Part Number | 12-4559 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |