Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3B Scientific

Model # :WBB2138112

MPN #: 12-4507

3B® Anatomical Model - Shorty The Mini Skeleton with Muscles on Hanging Stand

Product Description
Shorty the mini skeleton with muscles is made from durable, unbreakable plastic. The portrayal of the muscle origins (red) and insertions (blue) on the left half adds to the anatomical value of the skeleton. Measures at: 37.0" and 3.75 lb.

Features:
  • 3 part skull (skullcap, base of skull and mandible)
  • Removable arms and legs
  • Specially mounted hip joints to demonstrate natural rotation of the hips
  • Muscles are numbered
  • Comes on hanging stand that can be placed on the floor or hung on the wall


PRICE
$859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37 in
Width11 in
Height11 in
Weight8 lbs

Product Details

StyleSkeleton
TypeAnatomical Model
Package Quantity1
DescriptionShorty The Mini Skeleton with Muscles Anatomical Model
Manufacturers Part Number12-4507
Brand3B Scientific

Warranty

Warranty3 yr