3B® Anatomical Model - Foot Skeleton with Removable Ligaments & Muscles, 6-Part
Write a Review
|
Questions & Answers (0)
Product Description
The anatomically detailed model of the foot and lower leg can be disassembled into 6 removable parts for detailed study of the foot and ankle. The foot skeleton features not only the bones but also the muscles, tendons, ligaments, nerves, arteries, and veins of the foot. The frontal view of the foot model features the extensor muscles of the lower leg.
PRICE
$709.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Style | Foot and Leg |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Foot Skeleton with Removable Ligaments & Muscles, 6-Part |
| Manufacturers Part Number | 12-4524 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |