3B® Anatomical Model - Hip Joint with Removable Muscles, 7-Part
Write a Review
|
Questions & Answers (0)
Product Description
The hip Joint model has 7 parts. Model is of adult male hip joint with the individual muscles and color-coded muscle origins and insertions on the femur and the hip bone. The hip muscles are removable.
PRICE
$829.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 13 in |
| Weight | 5 lbs |
Product Details
| Style | Joints |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Hip Joint with Removable Muscles, 7-Part Anatomical Model |
| Manufacturers Part Number | 12-4526 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |