3B® Anatomical Model - Life Size Muscle Torso, 27-Part
Write a Review
|
Questions & Answers (0)
Product Description
This muscle torso is designed to meet your high demands by showing the deep and superficial muscles in great anatomical detail. With the muscle torsos extraordinary accuracy and life size presence, this muscular masterpiece is a distinctive aid for anatomic demonstrations even in large lecture halls. Life size Muscle Torso, 27 parts.
PRICE
$10,809.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-3/8 in |
| Width | 13-3/4 in |
| Height | 26-5/8 in |
| Weight | 48 lbs |
Product Details
| Style | Muscle |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Life Size Muscle Torso, 27-Part Anatomical Model |
| Manufacturers Part Number | 12-4599 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |