3B® Anatomical Model - Classic Ear, 6-Part (3X Size)
Write a Review
|
Questions & Answers (0)
Product Description
This 6 part anatomical human ear model represents outer, middle and inner ear. Ear has removable eardrum with hammer, anvil and stirrup as well as 2 part labyrinth with cochlea and auditory/balance nerve for detailed study of the anatomy of the human ear. Additionally the human ear includes the detail of two removable bone sections to close the middle and inner ear. Human ear model delivered on base for easy display in a classroom or doctor's office.
PRICE
$339.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Style | Ear |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Classic Ear, 6-Part Anatomical Model |
| Manufacturers Part Number | 12-4565 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |