3B® Anatomical Model - Female Pelvis, 2-Part
Write a Review
|
Questions & Answers (0)
Product Description
This female pelvis is in median section. This female anatomy model shows one half of the female genital organs with bladder and removable rectum. The female pelvis is delivered on baseboard offering the possibility to be mounted to the wall for easy display in the classroom or doctor's office. This model is high quality and shows the female pelvis in anatomical detail.
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/8 in |
| Width | 7-7/8 in |
| Height | 12-1/4 in |
| Weight | 6 lbs |
Product Details
| Style | Pelvis |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Female Pelvis, 2-Part Anatomical Model |
| Manufacturers Part Number | 12-4578 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |